1.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
1.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 16 SEER (15.2 SEER2) efficiency ratings
- Energy Star® certification means you could be eligible for money-saving rebates
- Omniguard® total corrosion protection technology helps protect against corrosive elements extending the life of your unit for years to come
- Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces
- Permanently lubricated condenser fan motor needs no annual maintenance
- 10-year limited warranty on the compressor and parts means lasting peace of mind
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 12, 56.3, 9
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 24-1/4 in
- EER:
- 11.5
- EER2:
- 11.5
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 68 oz
- Height:
- 29 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- SEER2:
- 13.4
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 24-1/4 in