This product requires certification to purchase.

3/4 in. 232F 250 psi Steam Trap

Armstrong International

200 Series 3/4 in. 232F 250 psi Steam Trap

  • Fast #
  • Part #A212F125
  • Item #387132
  • Manufacturer Part #D501208
3.3 out of 5 Customer Rating
Brand image
Armstrong International

200 Series 3/4 in. 232F 250 psi Steam Trap

  • Fast #
  • Part #A212F125
  • Item #387132
  • Manufacturer Part #D501208
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cast iron for vertical installation
  • For pressures to 250 psi (17 barg) . . .capacities to 20 000 lb/hr (9 072 kg/hr)
  • The most reliable steam trap known-the inverted bucket-provides efficient condensate drainage of virtually all types of steam-using equipment
  • A unique leverage system multiplies the force provided by the bucket to open the valve against system pressure
  • The mechanism is free-floating and has no fixed pivots to create wear or friction
  • Because the mechanism is located at the top of the trap, no dirt can collect on the orifice
  • Small particles of dirt are held in suspension until discharged by the full differential purging action when the bucket sinks, pulling the valve off the seat
  • The discharge orifice is surrounded by a water seal, which prevents live steam loss
  • Automatic air venting is provided by a small vent hole in the bucket, which provides continuous automatic air and CO2 venting at steam temperature
  • Inverted bucket traps drain continuously, although discharging intermittently, allowing no condensate backup
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
8-5/8 in
Pressure Class
125#
Pressure - Maximum
250 psig
Valve Size
3/4 in
Characteristics & Features
Collection
200 Series
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Hardened Chrome Steel
Electrical & Operational Information
Maximum Temperature
232
Warranty & Product Information
ASTM
ASTM A-48 Class 30
UL Listed
No