This product requires certification to purchase.

1/2 in. 800F 250# 400 psi Steam Trap

Armstrong International

2000 Series 1/2 in. 800F 250# 400 psi Steam Trap

  • Fast #
  • Part #A2011250
  • Item #1582603
  • Manufacturer Part #C5324-3
4.2 out of 5 Customer Rating
Brand image
Armstrong International

2000 Series 1/2 in. 800F 250# 400 psi Steam Trap

  • Fast #
  • Part #A2011250
  • Item #1582603
  • Manufacturer Part #C5324-3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All stainless steel to be used with 360° universal connector with or without strainer
  • For pressures to 400 psi (28 bar)
  • Capacities to 850 lb/hr (386 kg/hr)
  • 2000 Series is freeze-resistant all stainless steel construction, a three-year guarantee, plus the benefits of inverted bucket operation
  • Optional 90° and 180° elbow kits
  • Refer to STS-JZ & STR-JZ burner kits for further information
  • STS-JZ/STR-JZ 10 comp tube kit 45000: 45,000 Btuh burner kit only
  • STS-JZ/STR-JZ 20 tube kit stand alone: 60,000<ENDASH/>80,000 burner kit
  • STS-JZ/STR-JZ 30 tube kit stand alone: 80,000<ENDASH/>110,000<ENDASH/>130,000 Btuh burner
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
6 in
Pressure Class
250#
Pressure - Maximum
400 psig
Valve Size
1/2 in
Characteristics & Features
Collection
2000 Series
Valve Body Material
304L Stainless Steel
Valve Seat Material
Hardened Chrome Steel
Electrical & Operational Information
Maximum Temperature
800
Warranty & Product Information
ASTM
ASTM A-240 Grade 304L
UL Listed
No