This product requires certification to purchase.

3/4 in. Air Vent in Stainless Steel

Armstrong International

3/4 in. Air Vent in Stainless Steel

  • Fast #
  • Part #A11AV
  • Item #1618144
  • Manufacturer Part #C3510-3
4.2 out of 5 Customer Rating
Brand image
Armstrong International

3/4 in. Air Vent in Stainless Steel

  • Fast #
  • Part #A11AV
  • Item #1618144
  • Manufacturer Part #C3510-3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Compact float-type valves for the removal of air and other gases from hydronic heating and cooling systems, liquid chilling operations and other light liquid services
  • For hot or cold water and non-viscous liquids
  • Maximum temperature 210° F/99° C
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
3-3/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Valve Material
Stainless Steel
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No