This product requires certification to purchase.

1 in. 450F 250 psi Steam Trap

Armstrong International

800-813 Series 1 in. 450F 250 psi Steam Trap

  • Fast #
  • Part #A813G250
  • Item #239575
  • Manufacturer Part #C5318-19
5 out of 5 Customer Rating
Brand image
Armstrong International

800-813 Series 1 in. 450F 250 psi Steam Trap

  • Fast #
  • Part #A813G250
  • Item #239575
  • Manufacturer Part #C5318-19
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 88
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For horizontal installation
  • For pressures to 250 psig (17 bar)
  • Capacities to 4,400 lb/hr (2000 kg/hr)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Pressure Class
250#
Pressure - Maximum
250 psi
Valve Size
1 in
Characteristics & Features
Collection
800-813 Series
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Hardened Steel
Electrical & Operational Information
Maximum Temperature
450