This product requires certification to purchase.

3/4 in. 450F 17 bar Steam Trap

Armstrong International

800-813 Series 3/4 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A811F30
  • Item #54740
  • Manufacturer Part #C5297-25
5 out of 5 Customer Rating
Brand image
Armstrong International

800-813 Series 3/4 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A811F30
  • Item #54740
  • Manufacturer Part #C5297-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 408
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast Iron for horizontal installation
  • For pressures to 250 psig (17 bar)
  • Capacities to 760 lb/hr (345 kg/hr)
  • The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment
  • Requires Certification

Specifications

ASTM:
ASTM A-48
Collection:
800-813 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Maximum Temperature:
450
Pressure - Maximum:
17 bar
Pressure Class:
30#
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in