This product requires certification to purchase.

2 in. 377F 125 psi Steam Trap

Armstrong International

A Series 2 in. 377F 125 psi Steam Trap

  • Fast #
  • Part #A125A8K
  • Item #386858
  • Manufacturer Part #D500146
5 out of 5 Customer Rating
Brand image
Armstrong International

A Series 2 in. 377F 125 psi Steam Trap

  • Fast #
  • Part #A125A8K
  • Item #386858
  • Manufacturer Part #D500146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cast Iron for horizontal installation, with thermostatic air vent.
  • For pressures to 175 psig (12 bar).
  • Capacities to 8,600 lb/hr (3,900 kg/hr).
  • Armstrong A Series F&T traps are for industrial service from 75 to 175 psig and feature a balanced pressure phosphor-bronze type bellows caged in stainless steel.
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
125 psi
Valve Size
2 in
Characteristics & Features
Collection
A Series
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
377