This product requires certification to purchase.

Stainless Steel 3/4 in. NPT Connector with Strainer

Armstrong International

Model IS-2 Stainless Steel 3/4 in. NPT Connector with Strainer

  • Fast #
  • Part #AC4920
  • Item #1967048
  • Manufacturer Part #C4920
5 out of 5 Customer Rating
Brand image
Armstrong International

Model IS-2 Stainless Steel 3/4 in. NPT Connector with Strainer

  • Fast #
  • Part #AC4920
  • Item #1967048
  • Manufacturer Part #C4920
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
3/4 in
Characteristics & Features
Brand Model Compatibility
2000 Series Bucket Traps
Material
Stainless Steel
Warranty & Product Information
Product Type
Connector with Strainer
UL Listed
No