This product requires certification to purchase.

3/4 in. 315F Steam Trap

Armstrong International

TVS-4000 Series 3/4 in. 315F Steam Trap

  • Fast #
  • Part #ATVS4000FNPTL
  • Item #3567100
  • Manufacturer Part #D3610
4.9 out of 5 Customer Rating
Brand image
Armstrong International

TVS-4000 Series 3/4 in. 315F Steam Trap

  • Fast #
  • Part #ATVS4000FNPTL
  • Item #3567100
  • Manufacturer Part #D3610
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • TVS saves on these fronts: reduced leak points, installation and maintenance time
  • It will also accommodate the Armstrong pop drain as well as TrapAlert ™ and SteamEye® - remote steam trap monitoring and testing devices
  • Permits combining products with exact face-to-face dimensions
  • The TVS 4000 is guaranteed for three years
  • Allows isolation at point of service with upstream/downstream depressurization
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Valve Size
3/4 in
Characteristics & Features
Collection
TVS-4000 Series
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
315
Warranty & Product Information
ASTM
ASTM A-351
UL Listed
No