This product requires certification to purchase.

115V Stainless Steel Circulator and Hydraulic Pump

Armstrong Pumps

115V Stainless Steel Circulator and Hydraulic Pump

  • Fast #
  • Part #A180203687
  • Item #8942144
  • Manufacturer Part #180203-687
5 out of 5 Customer Rating
Brand image
Armstrong Pumps

115V Stainless Steel Circulator and Hydraulic Pump

  • Fast #
  • Part #A180203687
  • Item #8942144
  • Manufacturer Part #180203-687
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Armstrong Compass H is an energy-efficient variable speed wet-rotor circulator
  • Designed to replace existing fixed speed circulators, with popular flange-to-flange dimensions, Compass H can be considered a universal replacement for all circulators in its capacity range
  • Requires Certification

Documents

Dimensions & Measurements
Maximum Feet of Head
20
Characteristics & Features
Material
Stainless Steel, Cast Iron
Pump Body Material
Stainless Steel, Cast Iron
Electrical & Operational Information
Maximum Temperature
230
Volts
10V
Watts
45 W
Warranty & Product Information
Origin
Global
Product Type
Circulator Pump, Hydraulic Pump
UPC
672807430764