This product requires certification to purchase.

1/4 in. PEX Ice Maker Line

Arrow Industries

1/4 in. PEX Ice Maker Line

  • Fast #
  • Part #ARR04596
  • Item #8064255
  • Manufacturer Part #04-596
3.7 out of 5 Customer Rating
Brand image
Arrow Industries

1/4 in. PEX Ice Maker Line

  • Fast #
  • Part #ARR04596
  • Item #8064255
  • Manufacturer Part #04-596
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
Product Type
Repair Part Kit
UL Listed
No
UPC
036978040922