This product requires certification to purchase.

11 in. Nylon Cable Ties (Pack of 100)

Arrow Industries

11 in. Nylon Cable Ties (Pack of 100)

  • Fast #
  • Part #A651188
  • Item #9293374
  • Manufacturer Part #65-1188
4.4 out of 5 Customer Rating
Brand image
Arrow Industries

11 in. Nylon Cable Ties (Pack of 100)

  • Fast #
  • Part #A651188
  • Item #9293374
  • Manufacturer Part #65-1188
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
11 in
Package Quantity
Pack of 100
Characteristics & Features
Material
Plastic
Material Type
Nylon
Warranty & Product Information
NSF Certified
No
UL Listed
No