This product requires certification to purchase.

Flanged Brass 1/2 x 3/4 in. Sillcock

Arrowhead Brass And Plumbing

255 Flanged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A255SWLF
  • Item #5112754
  • Manufacturer Part #255SWLF
4.2 out of 5 Customer Rating
Brand image
Arrowhead Brass And Plumbing

255 Flanged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A255SWLF
  • Item #5112754
  • Manufacturer Part #255SWLF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from heavy pattern Lead Free brass
  • 1/2 inch Copper Sweat inlet x 3/4 inch hose thread outlet
  • Utilizes Arrowhead's exclusive one-piece no-leak O-ring bonnet and stem design
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
GHT
End Connections
FIPT x GHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
255
Handle Type
Oval
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Flanged
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Recommended Valve Application
Water
UPC
690043461724