This product requires certification to purchase.

Flanged Brass 1/2 x 3/4 in. Sillcock

Arrowhead Brass And Plumbing

255SWLF series Flanged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A265SWLF
  • Item #7115682
  • Manufacturer Part #265SWLF
3.7 out of 5 Customer Rating
Brand image
Arrowhead Brass And Plumbing

255SWLF series Flanged Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #A265SWLF
  • Item #7115682
  • Manufacturer Part #265SWLF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet Connection: ½” copper sweat
  • Outlet Connection: ¾” male hose thread
  • Patented Arrow-Breaker® built-in anti-siphon back-flow preventer that protects your water supply from harmful contaminates
  • ASSE 1011 approved, IAPMO certified
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • 3-year limited warranty
  • Max pressure: 125 PSI
  • Max temperature: 180o F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
GHT
End Connections
Sweat x GHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
255SWLF series
Handle Type
Oval
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Flanged
Valve Operator
Tee Handle
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
690043461908