This product requires certification to purchase.

3/4 in. Female x Hose Thread Brass Vacuum Breaker in Brass

Arrowhead Brass And Plumbing

3/4 in. Female x Hose Thread Brass Vacuum Breaker in Brass

  • Fast #
  • Part #A58ABP
  • Item #3932771
  • Manufacturer Part #58ABP
5 out of 5 Customer Rating
Brand image
Arrowhead Brass And Plumbing

3/4 in. Female x Hose Thread Brass Vacuum Breaker in Brass

  • Fast #
  • Part #A58ABP
  • Item #3932771
  • Manufacturer Part #58ABP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/4" female hose connection add-on
  • Self- draining vacuum breaker with breakaway set screw
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connection 2
Threaded
End Connections
Female x Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
690043214405