This product requires certification to purchase.

Anti-siphon Brass 3/4 in. Sillcock

Arrowhead Brass And Plumbing

355 Anti-siphon Brass 3/4 in. Sillcock

  • Fast #
  • Part #A355BFPLF
  • Item #5113232
  • Manufacturer Part #355BFPLF
5 out of 5 Customer Rating
Brand image
Arrowhead Brass And Plumbing

355 Anti-siphon Brass 3/4 in. Sillcock

  • Fast #
  • Part #A355BFPLF
  • Item #5113232
  • Manufacturer Part #355BFPLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from a heavy-duty, lead-free bronze alloy
  • Inlet connection: 3/4 in. female iron pipe (FIP) thread
  • Outlet connection: 3/4 in. male hose thread
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • Arrowhead Brass green oval handle
  • 3-year limited warranty
  • Max pressure: 125 PSI
  • Max temperature: 180°F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MGHT
End Connections
FIPS x MGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
9 gpm
Height
3-1/2 in
Length
3-1/2 in
Pressure - Maximum
125 psi
Valve Size
3/4 in x 3/4 in
Width
1-1/4 in
Characteristics & Features
Collection
355
Color Finish Name
Rough Brass
Handle Type
Oval
Material
Red Brass, Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon
Valve Body Material
Red Brass
Valve Operator
Oval Handle
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UPC
690043462394