This product requires certification to purchase.

Springless Check Assembly for Arrow Breaker® Frost Free Hydrants

Arrowhead Brass And Plumbing

Springless Check Assembly for Arrow Breaker® Frost Free Hydrants

  • Fast #
  • Part #APK6026
  • Item #7913028
  • Manufacturer Part #PK6026
3.7 out of 5 Customer Rating
Brand image
Arrowhead Brass And Plumbing

Springless Check Assembly for Arrow Breaker® Frost Free Hydrants

  • Fast #
  • Part #APK6026
  • Item #7913028
  • Manufacturer Part #PK6026
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Spring-Less Check Assembly for Arrowhead 460 Arrow-Breaker Series
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Pressure - Maximum
125 psi
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Arrow Breaker® Frost Free Hydrants
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Seat Material
EPDM
Electrical & Operational Information
Temperature Range
Up to 180 Deg F
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Product Type
Check Assembly
Recommended Valve Application
Water
UL Listed
No
UPC
690043221359