This product requires certification to purchase.

31 x 53-1/2 in. 25W 8-Light 1-Tier Chandelier in Gold Leaf

Arteriors Home

Florko 31 x 53-1/2 in. 25W 8-Light 1-Tier Chandelier in Gold Leaf

  • Fast #
  • Part #A82001
  • Item #9883671
  • Manufacturer Part #82001
3.9 out of 5 Customer Rating
Brand image
Arteriors Home

Florko 31 x 53-1/2 in. 25W 8-Light 1-Tier Chandelier in Gold Leaf

  • Fast #
  • Part #A82001
  • Item #9883671
  • Manufacturer Part #82001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Florko chandelier is out of this world. this eight-light design features gold-leafed iron curved discs that float effortlessly under the space-like dome
  • Both lower levels hold lights, creating a soft glow
  • The hand-applied gold leaf finish will vary
  • Additional chain available (chn-123)
  • Requires Certification
Dimensions & Measurements
Diameter
31 in
Height
53-1/2 in
Size
31 in x 53-1/2 in
Width
31 in
Characteristics & Features
Collection
Florko
Color Finish Category
Gold Tones
Color Finish Name
Gold Leaf
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Asian, Geometric, Luxe, Mid-century, Transitional
Material
Iron
Number of Lights
8
Number of Tiers
1
Electrical & Operational Information
Volts
110/120V
Watts
25 W
Warranty & Product Information
ETL Listed
Yes
UPC
796505277053