This product requires certification to purchase.

14 in. X 8 in. Flat Vent

Arts Sheet Metal

14 in. X 8 in. Flat Vent

  • Fast #
  • Part #AV26F
  • Item #1195703
  • Manufacturer Part #V26F
5 out of 5 Customer Rating
Brand image
Arts Sheet Metal

14 in. X 8 in. Flat Vent

  • Fast #
  • Part #AV26F
  • Item #1195703
  • Manufacturer Part #V26F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Best for all types of construction - except stucco
  • Manufactured with non-peeling, heavily coated galvanized steel
  • Can be used for wood siding
  • Requires Certification

Documents

Dimensions & Measurements
Length
14 in
Width
8 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UPC
662563265502