This product requires certification to purchase.

1 in. Plastic and Stainless Steel Hex Hanger with Insert

Art's Welding

1 in. Plastic and Stainless Steel Hex Hanger with Insert

  • Fast #
  • Part #APVCPG
  • Item #5167602
  • Manufacturer Part #PVCP-1
3.4 out of 5 Customer Rating
Brand image
Art's Welding

1 in. Plastic and Stainless Steel Hex Hanger with Insert

  • Fast #
  • Part #APVCPG
  • Item #5167602
  • Manufacturer Part #PVCP-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Height
2-1/8 in
Length
3-5/8 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
Polypropylene
Warranty & Product Information
FM Approved
No
Product Type
Hex Hanger
UL Listed
No