This product requires certification to purchase.

4 in. Plastic Hanger

Art's Welding

4 in. Plastic Hanger

  • Fast #
  • Part #APVCPP
  • Item #5167605
  • Manufacturer Part #PVCP-4
3.7 out of 5 Customer Rating
Brand image
Art's Welding

4 in. Plastic Hanger

  • Fast #
  • Part #APVCPP
  • Item #5167605
  • Manufacturer Part #PVCP-4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Height
5-5/8 in
Length
7-1/2 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
Polypropylene, 304
Warranty & Product Information
FM Approved
No
Product Type
Collar, Hex Hanger
UL Listed
No