This product requires certification to purchase.

3 in. PVC EPDM PP T57P BFLY-L

Asahi/America

3 in. PVC EPDM PP T57P BFLY-L

  • Fast #
  • Part #A173730030
  • Item #9413389
  • Manufacturer Part #173730030
4.4 out of 5 Customer Rating
Brand image
Asahi/America

3 in. PVC EPDM PP T57P BFLY-L

  • Fast #
  • Part #A173730030
  • Item #9413389
  • Manufacturer Part #173730030
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
7-13/25 in
Length
1-81/100 in
Pressure Class
150#
Valve Size
3 in
Characteristics & Features
Material
Plastic, Rubber
Material Type
PVC, PVDF, EPDM
Valve Body Material
Plastic
Valve Body Style
Lug
Valve Disc Material
Plastic
Valve Operator
Lever Handle
Valve Stem
Extension
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
175
Minimum Temperature
30
Pressure - High
150
Warranty & Product Information
ASTM
ASTM D1784, ASTM D4101, ASTM D3222
Origin
Domestic