This product requires certification to purchase.

24V Solenoid Valve 125 psi 4-29/100 in.

Asco Pneumatic Controls

24V Solenoid Valve 125 psi 4-29/100 in.

  • Fast #
  • Part #AEF8316G05424DC
  • Item #3941364
  • Manufacturer Part #21866
3.7 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

24V Solenoid Valve 125 psi 4-29/100 in.

  • Fast #
  • Part #AEF8316G05424DC
  • Item #3941364
  • Manufacturer Part #21866
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connection 2
NPT
End Connections
Female x NPT x Threaded
Height
4-29/100 in
Length
5-2/25 in
Valve Size
3/8 in
Width
2-3/4 in
Characteristics & Features
Valve Body Material
Brass
Valve Type
Solenoid Valve
Electrical & Operational Information
Volts
24V
Warranty & Product Information
UL Listed
No