This product requires certification to purchase.

110/120V Solenoid Valve 8-1/8 in. Brass

Asco Pneumatic Controls

8210 Series 110/120V Solenoid Valve 8-1/8 in. Brass

  • Fast #
  • Part #A8210G014
  • Item #5092961
  • Manufacturer Part #8210G014
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

8210 Series 110/120V Solenoid Valve 8-1/8 in. Brass

  • Fast #
  • Part #A8210G014
  • Item #5092961
  • Manufacturer Part #8210G014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Liquid and air service
  • ASCO sets the industry standard for solenoid valve reliability and endurance
  • One-piece epoxy molded coils
  • Normally open
  • The 8210 series is a fast acting valve used in clear water or air service
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
8-1/8 in
Valve Size
1 in
Characteristics & Features
Collection
8210 Series
Material
Brass
Valve Body Style
1 piece
Valve Type
Solenoid Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
150
Pressure - Low
5
Volts
110/120V
Warranty & Product Information
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
UL Listed
Yes