This product requires certification to purchase.

120V Solenoid Valve 150 psi 4-3/8 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 4-3/8 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G15120VA
  • Item #344341
  • Manufacturer Part #8210G15
4.8 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 4-3/8 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G15120VA
  • Item #344341
  • Manufacturer Part #8210G15
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/8 in
Length
2-5/16 in
Width
1-11/16 in
Characteristics & Features
Collection
8210 Series
Material
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Material Type
305 SS, Buna-N, Nylon
Valve Body Style
2-way
Valve Type
Solenoid Valve
Electrical & Operational Information
Maximum Temperature
180
Volts
120V
Watts
6.1 W