This product requires certification to purchase.

1 in. NPTF Brass Solenoid Valve

Asco Pneumatic Controls

Red Hat® 8221 Series 1 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8221G007
  • Item #5094005
  • Manufacturer Part #8221G007
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Red Hat® 8221 Series 1 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8221G007
  • Item #5094005
  • Manufacturer Part #8221G007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Media type water
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • The 8221 series 2-way valve for water service only is designed to close slowly to minimize water hammer
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Height
5-31/50 in
Length
3-3/4 in
Valve Size
1 in
Width
3-4/25 in
Characteristics & Features
Collection
Red Hat® 8221 Series
Material
Brass, Rubber, Plastic, Copper, Stainless Steel
Material Type
302, 305, NBR, PTFE
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Disc Material
NBR
Valve Operator
Pilot Operated
Valve Type
Solenoid Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
150
Pressure - Low
5
Volts
120VAC
Warranty & Product Information
Application
Corrosive Environments, Hazardous Locations, Indoor, Outdoor
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Water
UL Listed
Yes