This product requires certification to purchase.

1/4 in. 120V 3-Way Solenoid Valve

Asco Pneumatic Controls

RedHat® Series 8320 1/4 in. 120V 3-Way Solenoid Valve

  • Fast #
  • Part #AEF8320G174
  • Item #4053436
  • Manufacturer Part #EF8320G174
4.2 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8320 1/4 in. 120V 3-Way Solenoid Valve

  • Fast #
  • Part #AEF8320G174
  • Item #4053436
  • Manufacturer Part #EF8320G174
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All NPT connections are in the valve body to allow in-line piping
  • No minimum operating pressure differential required
  • Available in brass and stainless-steel constructions
  • Mountable in any position
  • Long-life version eliminates metal-to-metal contact to extend life up to 20 million cycles in dry air or gas applications
  • Easily handles rapid cycling or continuous energization
  • Harsh-environment model offers low power consumption plus quick shutdown of valves and actuators
  • Valves are UL, CSA, ATEX, and IIECEx certified
  • RedHat next-generation model offers voltage-ranging with low-power operation
  • Valves have class I, division 2 coils
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
3-7/8 in
Characteristics & Features
Collection
RedHat® Series 8320
Material
Brass, Stainless Steel
Valve Type
Solenoid Valve
Electrical & Operational Information
Volts
120V