This product requires certification to purchase.

110/120V Solenoid Valve 150 psi 4-3/50 in. Brass

Asco Pneumatic Controls

RedHat® Series 8344 110/120V Solenoid Valve 150 psi 4-3/50 in. Brass

  • Fast #
  • Part #A8344G72120VA
  • Item #405515
  • Manufacturer Part #8344G72
5 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

RedHat® Series 8344 110/120V Solenoid Valve 150 psi 4-3/50 in. Brass

  • Fast #
  • Part #A8344G72120VA
  • Item #405515
  • Manufacturer Part #8344G72
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sturdy, robust construction
  • Piston-operated poppet design provides high flow
  • For use with air or water
  • Wide range of sizes and flow rates
  • Single or dual solenoid constructions
  • Dual solenoid can be shifted with a momentary signal and remain in position even if electrical power is lost
  • Mountable in any position
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
4-3/50 in
Characteristics & Features
Collection
RedHat® Series 8344
Material
Brass
Valve Body Material
Brass
Valve Body Style
4-way
Valve Disc Material
Nitrile
Valve Type
Solenoid Valve
Electrical & Operational Information
Volts
110/120V
Warranty & Product Information
Application
Air, Water