This product requires certification to purchase.

2 in. NPTF Brass Solenoid Valve

Asco Pneumatic Controls

Series 210 2 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8210G100
  • Item #6158824
  • Manufacturer Part #8210G100
4.1 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Series 210 2 in. NPTF Brass Solenoid Valve

  • Fast #
  • Part #A8210G100
  • Item #6158824
  • Manufacturer Part #8210G100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Media type air, inert gas, water, light oil
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Height
7-33/100 in
Length
5-3/50 in
Valve Size
2 in
Width
4-87/100 in
Characteristics & Features
Collection
Series 210
Material
Brass, Rubber, Plastic, Copper, Stainless Steel
Material Type
302, 305, NBR, PTFE
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Disc Material
NBR, PTFE
Valve Operator
Pilot Operated
Valve Seat Material
NBR, PTFE
Valve Type
Solenoid Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
150
Pressure - Low
5
Volts
120VAC
Warranty & Product Information
ANSI
ANSI 372
Application
Indoor, Industrial, Laundry, Outdoor, Pumps
FM Approved
Yes
NSF Certified
Yes
Recommended Valve Application
Air, Gas, Oil, Water
UL Listed
Yes