This product requires certification to purchase.

24V Solenoid Valve 150 psi 1-5/16 in. Anodized Aluminum

Asco Pneumatic Controls

Series 8551 24V Solenoid Valve 150 psi 1-5/16 in. Anodized Aluminum

  • Fast #
  • Part #AWT8551A001MS24
  • Item #1796325
  • Manufacturer Part #WT8551A001MS
4 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Series 8551 24V Solenoid Valve 150 psi 1-5/16 in. Anodized Aluminum

  • Fast #
  • Part #AWT8551A001MS24
  • Item #1796325
  • Manufacturer Part #WT8551A001MS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact spool valve convertible from 3/2 to 5/2
  • Vents air from spring side of actuator to prevent corrosion of actuator
  • Mountable in any position
  • Combination general purpose and watertight
  • The monostable spool valves in conformity with IEC 61508 standard (2010 route 2H version) have TÜV (551 series) and EXIDA (551-553 series) certified with integrity levels: SIL 2 for HFT = 0/SIL 3 for HFT = 1
  • The spool valves 3/2 NC have threaded port connections
  • All the exhaust ports of the spool valve are connectable, providing better environmental protection. Particularly recommended for sensitive areas, such as clean rooms, and applications in the pharmaceutical and food processing sectors
  • The valve offers environmental protection against the ingress of liquids, dusts or any other foreign matter (environmentally-protected construction)
  • Epoxy molded coil for general service applications
  • The solenoid valves satisfy all relevant EU directives
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
1-3/10 in
Length
7-14/25 in
Valve Size
1/4 in
Characteristics & Features
Coating
Anodized
Collection
Series 8551
Material
Aluminum
Valve Type
Solenoid Valve
Electrical & Operational Information
Volts
24V