This product requires certification to purchase.

24V Solenoid Valve 150 psi 2 in. Anodized Aluminum

Asco Pneumatic Controls

Series 8551 24V Solenoid Valve 150 psi 2 in. Anodized Aluminum

  • Fast #
  • Part #AWT8551A001MS24VDC
  • Item #3565152
  • Manufacturer Part #AWT8551A1MS-24VDC
3.4 out of 5 Customer Rating
Brand image
Asco Pneumatic Controls

Series 8551 24V Solenoid Valve 150 psi 2 in. Anodized Aluminum

  • Fast #
  • Part #AWT8551A001MS24VDC
  • Item #3565152
  • Manufacturer Part #AWT8551A1MS-24VDC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact spool valve convertible from 3/2 to 5/2
  • Vents air from spring side of actuator to prevent corrosion of actuator
  • Mountable in Any Position
  • Combination general purpose and watertight
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Height
2 in
Characteristics & Features
Coating
Anodized
Collection
Series 8551
Material
Aluminum
Valve Type
Solenoid Valve
Electrical & Operational Information
Volts
24V