This product requires certification to purchase.

1-5/8 in. Round Stone Knob

Ashley Norton

1-5/8 in. Round Stone Knob

  • Fast #
  • Part #ANB3927
  • Item #11566326
  • Manufacturer Part #NB.3927
3.5 out of 5 Customer Rating
Brand image
Ashley Norton

1-5/8 in. Round Stone Knob

  • Fast #
  • Part #ANB3927
  • Item #11566326
  • Manufacturer Part #NB.3927
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of solid bronze for durability and dependability
  • Coordinates with other items from the Stone - Solid Bronze collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Ashley Norton's 10 year limited manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Length
1-5/8 in
Package Quantity
1
Width
1-5/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Natural Bronze
Hardware Type
Cabinet Knob
Material
Bronze
Shape
Rectangular
Style
Transitional
Warranty & Product Information
Type
ANB3927