This product requires certification to purchase.

18 in. x 25 ft. Grey R6 Flexible Air Duct - Boxed

Atco Rubber Products

18 in. x 25 ft. Grey R6 Flexible Air Duct - Boxed

  • Fast #
  • Part #A17602518
  • Item #2819854
  • Manufacturer Part #17602518
4.4 out of 5 Customer Rating
Brand image
Atco Rubber Products

18 in. x 25 ft. Grey R6 Flexible Air Duct - Boxed

  • Fast #
  • Part #A17602518
  • Item #2819854
  • Manufacturer Part #17602518
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • 6.0 R-Value
  • Brass plated
  • Mounts inside shower
  • Two user profiles
  • Controls AromaSense, ChromaSense & Audiosense
  • Requires Certification
Dimensions & Measurements
Diameter
18 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Fiberglass, Plastic, Steel
Material Type
Polyester
R value
R6
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1