This product requires certification to purchase.

20 in. x 25 ft. Silver R6 Flexible Air Duct

Atco Rubber Products

20 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #A13602520
  • Item #3079820
  • Manufacturer Part #13602520
5 out of 5 Customer Rating
Brand image
Atco Rubber Products

20 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #A13602520
  • Item #3079820
  • Manufacturer Part #13602520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Fiberglass, Plastic, Steel
Material Type
Polyester
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
R value
R6
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518
UL Listed
UL 181 Class 1
UPC
671094170544