This product requires certification to purchase.

9 X 5 FT MTLZD INS Sleeve R8

Atco Rubber Products

9 X 5 FT MTLZD INS Sleeve R8

  • Fast #
  • Part #A11000809
  • Item #3783947
  • Manufacturer Part #11000809
5 out of 5 Customer Rating
Brand image
Atco Rubber Products

9 X 5 FT MTLZD INS Sleeve R8

  • Fast #
  • Part #A11000809
  • Item #3783947
  • Manufacturer Part #11000809
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Length
5 ft
Characteristics & Features
Material
Fiberglass, Plastic
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Warranty & Product Information
Type
A11000809
UPC
671094286412