This product requires certification to purchase.

1-1/2 in. ABS Pipe, PVC Pipe, Closet Flange Pipe Cutter

Atlanta Special Products

1-1/2 in. ABS Pipe, PVC Pipe, Closet Flange Pipe Cutter

  • Fast #
  • Part #APS110
  • Item #1877708
  • Manufacturer Part #PS-110
5 out of 5 Customer Rating
Brand image
Atlanta Special Products

1-1/2 in. ABS Pipe, PVC Pipe, Closet Flange Pipe Cutter

  • Fast #
  • Part #APS110
  • Item #1877708
  • Manufacturer Part #PS-110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 7.5" shank cutter fits all corded and cordless drills with standard chucks or quick-connect chucks
  • Hardened cutting blade can be easily changed
  • Designed to cut PVC and ABS pipe from the inside
  • Fast and easy way to make cuts for closet flange, tub waste and overflow and shower drains
  • Also cuts wood for sink rim lugs
  • Saw toothed blade cuts plastic pipe effortlessly
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
ABS Pipe, Closet Flanges, PVC Pipe
Blade Material:
Steel
Color Finish Name:
Black
Cutting Capacity:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
7-1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Pipe Cutter
UL Listed:
No
UPC:
758635771023
Weight:
4 lb