This product requires certification to purchase.

1-1/4 x 1-1/4 in. PVC Packer Adapter

Atlantic Screen

1-1/4 x 1-1/4 in. PVC Packer Adapter

  • Fast #
  • Part #ASI1149FH
  • Item #254270
  • Manufacturer Part #ASI1149FH
5 out of 5 Customer Rating
Atlantic Screen

1-1/4 x 1-1/4 in. PVC Packer Adapter

  • Fast #
  • Part #ASI1149FH
  • Item #254270
  • Manufacturer Part #ASI1149FH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
12 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UL Listed
No