This product requires certification to purchase.

10 in. x 20 ft. Slip 350# CL54 Ductile Iron Pipe

Atlantic States Cast Iron Pipe

10 in. x 20 ft. Slip 350# CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54SJP10
  • Item #1435494
  • Manufacturer Part #DI54SJP10
3.7 out of 5 Customer Rating
Brand image
Atlantic States Cast Iron Pipe

10 in. x 20 ft. Slip 350# CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54SJP10
  • Item #1435494
  • Manufacturer Part #DI54SJP10
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 140 Lift: 870
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.50, ANSI A21.51, ANSI C151
ASTM:
ASTM A-746
AWWA:
AWWA A-21.51, AWWA C-150, AWWA C-151
Application:
Gravity System, Liquid, Water
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron Slip Joint Pipe
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
Yes
Length:
20
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
PipeTubing Size:
10
Pressure Class:
350#
UL Listed:
Yes