This product requires certification to purchase.

8 in. Tyton Ductile Iron Pipe

Atlantic States Cast Iron Pipe

8 in. Tyton Ductile Iron Pipe

  • Fast #
  • Part #PDIPC51TJX
  • Item #1901607
  • Manufacturer Part #10810511111
3.1 out of 5 Customer Rating
Brand image
Atlantic States Cast Iron Pipe

8 in. Tyton Ductile Iron Pipe

  • Fast #
  • Part #PDIPC51TJX
  • Item #1901607
  • Manufacturer Part #10810511111
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Simple
  • Sturdy
  • Reliable
  • Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
End Connections
Tyton Joint
Length
18 ft
Pressure Class
350#
Thickness
0.3 in
Characteristics & Features
Ductile Iron Class
CL51
Ductile Iron Pipe Type
Ductile Iron Tyton Joint Pipe
Material
Ductile Iron
PipeTubing Size
8 in
Warranty & Product Information
ANSI
ANSI A21.15, ANSI A21.50, ANSI A21.51
Application
Water, Liquid, Gravity System
ASTM
ASTM A-746
AWWA
AWWA C-150, AWWA C-151, AWWA C-115, AWWA C-600
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes