This product requires certification to purchase.

3P Single Filter System with 2-1/2 in. x 10 in. Gray Sump with 3/4 in. NPT Connections, 5 Micron Sediment Cartridge with ScaleArmor™ and Black Bracket

Atlas Filtri

3P Single Filter System with 2-1/2 in. x 10 in. Gray Sump with 3/4 in. NPT Connections, 5 Micron Sediment Cartridge with ScaleArmor™ and Black Bracket

  • Fast #
  • Part #AZC111P510
  • Item #8288508
  • Manufacturer Part #ZC111P510
3.6 out of 5 Customer Rating
Brand image
Atlas Filtri

3P Single Filter System with 2-1/2 in. x 10 in. Gray Sump with 3/4 in. NPT Connections, 5 Micron Sediment Cartridge with ScaleArmor™ and Black Bracket

  • Fast #
  • Part #AZC111P510
  • Item #8288508
  • Manufacturer Part #ZC111P510
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
3/4
Diameter
2-1/2 in
Filter Size
2-1/2 in x 10 in
Height
10 in
Characteristics & Features
Contaminant Removal
Sediment, Scale
Filtering System
Point of Entry
Electrical & Operational Information
Micron Rating
5 Micron
Warranty & Product Information
Filter Life (Months)
6 mon