This product requires certification to purchase.

4.5 in. x 20 in. Dual Clear Sump Filter System with 1 in. NPT Connections, Gauges, Drain Kits, Bracket, Wrench, CTO & ScaleArmor Cartridges

Atlas Filtri

4.5 in. x 20 in. Dual Clear Sump Filter System with 1 in. NPT Connections, Gauges, Drain Kits, Bracket, Wrench, CTO & ScaleArmor Cartridges

  • Fast #
  • Part #AZC1802745
  • Item #10409161
  • Manufacturer Part #ZC1802745
4.7 out of 5 Customer Rating
Brand image
Atlas Filtri

4.5 in. x 20 in. Dual Clear Sump Filter System with 1 in. NPT Connections, Gauges, Drain Kits, Bracket, Wrench, CTO & ScaleArmor Cartridges

  • Fast #
  • Part #AZC1802745
  • Item #10409161
  • Manufacturer Part #ZC1802745
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Connection Size
1
Diameter
4-1/2 in
Characteristics & Features
Contaminant Removal
Sediment, Scale
Filtering System
Whole House
Electrical & Operational Information
Micron Rating
5 Micron
Warranty & Product Information
Filter Life (Months)
6 mon
Type
AZC1802745