This product requires certification to purchase.

Backwash Filter GAC/CC Carbon and Magnet 10GPM

Atlas Filtri

Backwash Filter GAC/CC Carbon and Magnet 10GPM

  • Fast #
  • Part #ABWMC1MPT10
  • Item #12409087
  • Manufacturer Part #BW-MC-1MPT-10
4.6 out of 5 Customer Rating
Brand image
Atlas Filtri

Backwash Filter GAC/CC Carbon and Magnet 10GPM

  • Fast #
  • Part #ABWMC1MPT10
  • Item #12409087
  • Manufacturer Part #BW-MC-1MPT-10
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
Carbon Block
Connection Size:
1
Diameter:
10
Filtering System:
Point of Entry
Flow Rate:
10 gpm
Height:
54
Type:
ABWMC1MPT10