This product requires certification to purchase.

5 Micron 10 in. Carbon Block CTO Reduction Filter Cartridge

Atlas Filtri

CB AF CTO BIG 5 Micron 10 in. Carbon Block CTO Reduction Filter Cartridge

  • Fast #
  • Part #ARE4510CT5
  • Item #8070317
  • Manufacturer Part #RE4510CT5
5 out of 5 Customer Rating
Brand image
Atlas Filtri

CB AF CTO BIG 5 Micron 10 in. Carbon Block CTO Reduction Filter Cartridge

  • Fast #
  • Part #ARE4510CT5
  • Item #8070317
  • Manufacturer Part #RE4510CT5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 512
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 4-1/2"x20"
  • Carbon Block
  • 5 micron
  • Reduction of Chlorine, Taste, Odor and Sediments
  • High dirt hold capacity
  • Made in the USA
  • NSF/ANSI Component Certified
  • Min 39.2°F (4°C) - Max 125°F (52°C).
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Cartridge Type:
Carbon Block
Collection:
CB AF CTO BIG
Contaminant Removal:
Chlorine, Odor, Sediment, Taste
Diameter:
4-1/2 in
Filter Life (Months):
6 mon
Filter Size:
4-1/2 in x 10 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
3 gpm
Height:
10 in
IAPMO Listed:
No
Maximum Temperature:
113
Micron Rating:
5 Micron
Minimum Temperature:
39
NSF:
NSF 42
NSF Certified:
Yes
Temperature Range:
39 to 125 Deg F
UL Listed:
No