This product requires certification to purchase.

Whole House Water Treatment Scale Reduction System with ScaleArmor Technology

Atlas Filtri

Centurion Whole House Water Treatment Scale Reduction System with ScaleArmor Technology

  • Fast #
  • Part #AZC7000002
  • Item #14348343
  • Manufacturer Part #ZC7000002
3.5 out of 5 Customer Rating
Brand image
Atlas Filtri

Centurion Whole House Water Treatment Scale Reduction System with ScaleArmor Technology

  • Fast #
  • Part #AZC7000002
  • Item #14348343
  • Manufacturer Part #ZC7000002
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed for residential, well & light commercial filtration applications
  • 1” FNPT inlet & outlet fitting connections
  • Service rates of 8 gpm for clarity & chloramine/chlorine taste and odor reduction
  • Programmable meter with 110/60hz electrical requirement
  • Drain line 5/8” for high backwash flow rate
  • Large surface area results in high capacity & efficiency
  • NEMA electrical plug
  • Protective tank jacket
  • Exclusive, patented ScaleArmor™ scale reduction media
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Connection Size
1
Flow Rate
8 gpm
Characteristics & Features
Cartridge Type
Reverse Osmosis
Collection
Centurion
Filtering System
Point of Entry
Installation Type
Floor Mount
Warranty & Product Information
Application
Residential
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes