This product requires certification to purchase.

10GPM PFAS Armor Trio Media Whole House Water Filtration System with 1 in. NPT Connections

Atlas Filtri

DP BIG 10GPM PFAS Armor Trio Media Whole House Water Filtration System with 1 in. NPT Connections

  • Fast #
  • Part #AZC1803764
  • Item #11655472
  • Manufacturer Part #ZC1803764
4.6 out of 5 Customer Rating
Brand image
Atlas Filtri

DP BIG 10GPM PFAS Armor Trio Media Whole House Water Filtration System with 1 in. NPT Connections

  • Fast #
  • Part #AZC1803764
  • Item #11655472
  • Manufacturer Part #ZC1803764
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes (1) 5 Micron rated sediment and ScaleArmor cartridge and (2) 1 Micron rated carbon block PFAS reduction cartridges
  • Three stage configuration
  • Cartridge size is 4.5" x 20"
  • Provides up to 10 gallons per minute of filtered water
  • Includes brackets, drain kits, gauge, and wrench
  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
1
Flow Rate
10.0 gpm
Height
20 in
Width
4-1/2 in
Characteristics & Features
Collection
DP BIG
Contaminant Removal
Chlorine Taste and Odor, Scale, Sediment, PFOA/PFOS (PFAS), Cysts, Organics
Filtering System
Point of Entry
Warranty & Product Information
Application
Residential
Type
AZC1803764
UPC
810163710360