This product requires certification to purchase.

Trio 20 in. Filter Housing with 1 in. NPT Connections, Plugged Gauge & Drain Ports

Atlas Filtri

DP BIG Trio 20 in. Filter Housing with 1 in. NPT Connections, Plugged Gauge & Drain Ports

  • Fast #
  • Part #ARA1803756
  • Item #10365367
  • Manufacturer Part #RA1803756
4.6 out of 5 Customer Rating
Brand image
Atlas Filtri

DP BIG Trio 20 in. Filter Housing with 1 in. NPT Connections, Plugged Gauge & Drain Ports

  • Fast #
  • Part #ARA1803756
  • Item #10365367
  • Manufacturer Part #RA1803756
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes: RB7403017-Wrench DP;RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring
  • Blue Sump
  • Heads: Reinforced polypropylene- Sumps: PET
  • Working pressure: Max 125 psi (8.6 bar)
  • Min 39.2°F (4°C) - Max 113°F (45°C)
  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
1
Diameter
4-1/2 in
Flow Rate
15 gpm
Height
20 in
Characteristics & Features
Collection
DP BIG
Color Finish Name
Blue
Filtering System
Point of Entry
Installation Type
Wall Mount
Material
Polypropylene
Material Type
Polypropylene
Warranty & Product Information
Application
Residential