This product requires certification to purchase.

90 Micron Stainless Steel Self-Cleaning Water Filter with 1-1/2 in. NPT Connections

Atlas Filtri

HYDRA 90 Micron Stainless Steel Self-Cleaning Water Filter with 1-1/2 in. NPT Connections

  • Fast #
  • Part #ARA6000091
  • Item #10176561
  • Manufacturer Part #RA6000091
3.2 out of 5 Customer Rating
Brand image
Atlas Filtri

HYDRA 90 Micron Stainless Steel Self-Cleaning Water Filter with 1-1/2 in. NPT Connections

  • Fast #
  • Part #ARA6000091
  • Item #10176561
  • Manufacturer Part #RA6000091
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1-1/2" NPT
  • Self-Cleaning blowdown operation
  • 90 Micron SS mesh filter
  • Blue heads: reinforced polypropylene with Clear Sump
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar)
  • Min 39.2°F (4°C) - Max 113°F (45°C)
  • Bracket and Wrench
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Connection Size
1-1/2
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
44 gpm
Height
10 in
Width
4.73 in
Characteristics & Features
Cartridge Type
Stainless Steel
Collection
HYDRA
Color Finish Name
Clear
Filtering Material
Yes
Filtering System
Point of Entry
Installation Type
Wall Mount
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
113
Micron Rating
90 Micron
Minimum Temperature
39
Temperature Range
39.2 to 113 Deg F (4 to 45 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 42, ANSI 61
Application
Residential
CSA Certified
CSA B483.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 42, NSF 61
NSF Certified
Yes