This product requires certification to purchase.

3-3/4 in. Center-to-Center Pull in Polished Nickel

Atlas Homewares

Everitt 3-3/4 in. Center-to-Center Pull in Polished Nickel

  • Fast #
  • Part #AA982PN
  • Item #9728231
  • Manufacturer Part #A982-PN
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Everitt 3-3/4 in. Center-to-Center Pull in Polished Nickel

  • Fast #
  • Part #AA982PN
  • Item #9728231
  • Manufacturer Part #A982-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/4 in
Length
4-11/25 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Everitt
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Style
Industrial;Contemporary;Modern
Warranty & Product Information
Type
AA982PN
UPC
196275005960