This product requires certification to purchase.

5-1/16 in. Center-to-Center Pull in Brushed Nickel

Atlas Homewares

Everitt 5-1/16 in. Center-to-Center Pull in Brushed Nickel

  • Fast #
  • Part #AA983BRN
  • Item #9728342
  • Manufacturer Part #A983-BRN
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Everitt 5-1/16 in. Center-to-Center Pull in Brushed Nickel

  • Fast #
  • Part #AA983BRN
  • Item #9728342
  • Manufacturer Part #A983-BRN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/4 in
Diameter - Base
5/8 in
Length
5-5/8 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Everitt
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Hardware Type
Drawer Pull
Material
Zinc Alloy
Style
Contemporary;Modern;Transitional
Warranty & Product Information
UPC
196275006004