This product requires certification to purchase.

5-3/4 in. Pull in Polished Nickel

Atlas Homewares

Kate 5-3/4 in. Pull in Polished Nickel

  • Fast #
  • Part #AA204PN
  • Item #7612380
  • Manufacturer Part #A204-PN
3.4 out of 5 Customer Rating
Brand image
Atlas Homewares

Kate 5-3/4 in. Pull in Polished Nickel

  • Fast #
  • Part #AA204PN
  • Item #7612380
  • Manufacturer Part #A204-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-3/8 in
Length
5-3/4 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Kate
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Drawer Pull
Material
Zinc
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
UPC
782808248920